Motion
GE 120 ES

SKF
GE 120 ES

Radial Spherical Plain Bearing - 120 mm Bore, 180 mm OD, 85 mm Inner Ring Width, Open, Standard Grade
MI ITEM #04547343
MFR #GE 120 ES
Price$3,780.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 120 ES

Radial Spherical Plain Bearing - 120 mm Bore, 180 mm OD, 85 mm Inner Ring Width, Open, Standard Grade
MI ITEM #04547343
MFR #GE 120 ES

Mfr description
GE 120 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,780.25/each

Specifications

Dimensions

  • Ball Diameter
    6.2990 in, 160 mm
  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    85 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    70 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    85 mm
  • Weight
    17.23 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 120 ES
  • Manufacturer Upc Number
    7316576609541
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    950 kN
  • Radial Static Load Capacity
    4750 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)