Motion
SAF 1515

SKF
SAF 1515

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04547345
MFR #SAF 1515
Price$734.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 1515

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04547345
MFR #SAF 1515

Mfr description
SAF 1515 SPLIT PILLOW BLOCK CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    8.6250 to 9.6250 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    6.2188 in
  • Overall Length
    11.2500 in
  • Overall Width
    4.6875 in
  • Weight
    28.79 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    1215 K
  • Series
    SAF
  • Standards Met
    ISO
  • UPC_NO
    7316577021199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)