Motion
BHM-16
Bearhug Locknut - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6560 in Width, Hardened Alloy Steel
Mi Item #04547703
MFR #BHM-16
Price$169.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6560 in Width, Hardened Alloy Steel
Mi Item #04547703
MFR #BHM-16

Mfr description
BHM-16 SELF-LOCKING LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.22/each

Specifications

Dimensions

  • Axial Load
    57200 lbs
  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1560 in
  • Overall Width
    0.6560 in
  • Thread Size  
    3.137-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHM
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)