Specifications
Dimensions
- Overall Depth8.3 in
- Overall Height10.4 in
- Overall Width3.2 in
Details
- Alarm TypeVibration
- Display TypeLED
- Manual Or AutomaticAutomatic
- Operating Temperature Range-40 to +122 °F
- Series/SystemGasAlertClip Extreme
- Standards MetCE, CSA
- TypeBump Test Station
Overview
Mfr description
DOCK2-2-1E-00-G MICRODOCK BASE STATION