Motion
JP16G
Linear Ball Bearing - JP Series, 16 mm Shaft Diameter, 37 mm Overall Length, 770 N Load Capacity, Open
Mi Item #04547952
MFR #JP16G
Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 16 mm Shaft Diameter, 37 mm Overall Length, 770 N Load Capacity, Open
Mi Item #04547952
MFR #JP16G

Mfr description
JP16G JIS METRIC LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.92/each

Specifications

Dimensions

  • Overall Length
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    770 N
  • Operating Temperature Range
    176 °F
  • Series
    JP
  • Static Load Capacity
    1170 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)