Specifications
Dimensions
- Bore Diameter80 mm
- Overall Height91.5 mm
- Overall Length443 mm
- Overall Width202 mm
- Port Size3/8 BSPT
- Pull Force At 100 Psi3175 N
- Push Force At 100 Psi3519 N
- Rod Size25 mm
- Stroke250 mm
Details
- BearingsSlide Bearing
- Country of OriginJP
- Cushion TypeRubber Bumper
- Guided Cylinder TypeHeavy Duty Compact Guide Cylinder
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.1 MPa
- Mounting TypeDirect
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesMGP
Overview
Mfr description
MGPM80-250 CYL, COMPACT GUIDE, SLIDE BRG