Motion
5S-BNT904DTP2

NTN
5S-BNT904DTP2

Duplex Angular Contact Bearing - Tandem, 20 mm Bore, 37 mm OD, 18 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04548114
MFR #5S-BNT904DTP2
Price$5,544.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT904DTP2

Duplex Angular Contact Bearing - Tandem, 20 mm Bore, 37 mm OD, 18 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04548114
MFR #5S-BNT904DTP2

Mfr description
5S-BNT904DTP2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,544.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    9 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5S-BNT904DTP2 BALL BRG
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359304954
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    5S
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)