Motion
5S-BNT908DTP2

NTN
5S-BNT908DTP2

Duplex Angular Contact Bearing - Tandem, 40 mm Bore, 62 mm OD, 24 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04548115
MFR #5S-BNT908DTP2
List Price$5,740.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5S-BNT908DTP2

Duplex Angular Contact Bearing - Tandem, 40 mm Bore, 62 mm OD, 24 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04548115
MFR #5S-BNT908DTP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,740.76/each for your price

Overview

Mfr description
5S-BNT908DTP2 BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Duplex Type
    Tandem
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 2
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Finish Coating
    Uncoated
  • Inner Ring Width
    12 mm
  • Description
    5S-BNT908DTP2 BALL BRG
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.6 mm
  • Series
    5S
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359304961
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text