Motion
7012UCDTBT/GNP4

NTN
7012UCDTBT/GNP4

Duplex Angular Contact Bearing - Tandem, 60 mm Bore, 95 mm OD, 72 mm Width, 15 ° Contact Angle, Open
MI ITEM #04548127
MFR #7012UCDTBT/GNP4
Price$3,454.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012UCDTBT/GNP4

Duplex Angular Contact Bearing - Tandem, 60 mm Bore, 95 mm OD, 72 mm Width, 15 ° Contact Angle, Open
MI ITEM #04548127
MFR #7012UCDTBT/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,454.96/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    72 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.314 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Four
  • Country of Origin
    JP
  • Description
    7012UCDTBT/GNP4
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359640212
  • Max Rpm
    18150 rpm
  • Maximum RPM (Grease)
    11325 rpm
  • Maximum RPM (Oil)
    18150 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7012UCDTBT/GNP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought