Motion
7207CP4

NTN
7207CP4

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #04548133
MFR #7207CP4
Price$609.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207CP4

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #04548133
MFR #7207CP4

Mfr description
7207CP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.76/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.61 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7207CP4
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359440287
  • Max Rpm
    21300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    19900 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359440287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)