Motion
BNT007DTP2

NTN
BNT007DTP2

Duplex Angular Contact Bearing - Tandem, 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04548137
MFR #BNT007DTP2
Price$1,896.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT007DTP2

Duplex Angular Contact Bearing - Tandem, 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04548137
MFR #BNT007DTP2

Mfr description
BNT007DTP2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,896.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.66 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    BNT007DTP2 BALL BRG
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359030600
  • Max Rpm
    21000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Maximum RPM (Oil)
    21000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23800 N
  • Radial Static Load Capacity
    17900 N
  • Series
    BNT0
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)