Motion
BNT912DTUP

NTN
BNT912DTUP

Duplex Angular Contact Bearing - Tandem, 60 mm Bore, 85 mm OD, 26 mm Width, 15 ° Contact Angle, Open
Mi Item #04548143
MFR #BNT912DTUP
Price$3,252.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT912DTUP

Duplex Angular Contact Bearing - Tandem, 60 mm Bore, 85 mm OD, 26 mm Width, 15 ° Contact Angle, Open
Mi Item #04548143
MFR #BNT912DTUP

Mfr description
BNT912DTUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,252.45/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    13 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Special Precision
  • Weight
    0.882 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT912DTUP
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359815405
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)