Motion
BNT913DTP2

NTN
BNT913DTP2

Duplex Angular Contact Bearing - Tandem, 65 mm Bore, 90 mm OD, 26 mm Width, 15 ° Contact Angle, Open
MI ITEM #04548144
MFR #BNT913DTP2
Price$3,446.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT913DTP2

Duplex Angular Contact Bearing - Tandem, 65 mm Bore, 90 mm OD, 26 mm Width, 15 ° Contact Angle, Open
MI ITEM #04548144
MFR #BNT913DTP2

Mfr description
BNT913DTP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,446.83/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    13 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.897 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT913DTP2
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359768619
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)