Motion
BST75X160-13HL1D#09

NTN
BST75X160-13HL1D#09

Spindle & Precision Machine Tool Angular Contact Bearing - Open
Mi Item #04548145
MFR #BST75X160-13HL1D#09
Price$6,164.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST75X160-13HL1D#09

Spindle & Precision Machine Tool Angular Contact Bearing - Open
Mi Item #04548145
MFR #BST75X160-13HL1D#09

Mfr description
BST75X160-13HL1D#09 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,164.54/each

Specifications

Dimensions

  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BST75X160-13HL1D#09 PRECISION
  • Finish Coating
    Uncoated
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    BST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359794168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)