Motion
HSB016CP4

NTN
HSB016CP4

80 mm Bore, 125 mm OD, 22 mm Width, Open, 15 ° Contact Angle
MI ITEM #04548146
MFR #HSB016CP4
List Price$3,473.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB016CP4

80 mm Bore, 125 mm OD, 22 mm Width, Open, 15 ° Contact Angle
MI ITEM #04548146
MFR #HSB016CP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,473.64/each for your price

Overview

Mfr description
HSB016CP4 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    8100 lbf
  • Radial Static Load Capacity
    5800 lbf
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Outer Ring Width
    22 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    8900 rpm
  • Max Rpm
    12000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Weight
    1.887 lbs
  • Manufacturer Upc Number
    4547359076189
  • UPC_NO
    4547359076189
  • Description
    HSB016CP4 BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text