Motion
HSB910CDTP2

NTN
HSB910CDTP2

Duplex Angular Contact Bearing - Tandem, 50 mm Bore, 72 mm OD, 24 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04548148
MFR #HSB910CDTP2
List Price$3,416.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB910CDTP2

Duplex Angular Contact Bearing - Tandem, 50 mm Bore, 72 mm OD, 24 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04548148
MFR #HSB910CDTP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,416.93/each for your price

Overview

Mfr description
HSB910CDTP2

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.61 lbs
  • Duplex Type
    Tandem
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17200 N
  • Radial Static Load Capacity
    14600 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    16000 rpm
  • Precision Rating
    ISO Class 2
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Finish Coating
    Uncoated
  • Inner Ring Width
    12 mm
  • Maximum RPM (Oil)
    16000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Description
    HSB910CDTP2
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.6 mm
  • Series
    HSB
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359076356
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text