Motion
RLS100
Low-Profile Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 10 ton Capacity, 0.438 in Stroke, 1.750 in Retracted, 2.188 in Extended
Mi Item #04548284
MFR #RLS100
Price$829.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low-Profile Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 10 ton Capacity, 0.438 in Stroke, 1.750 in Retracted, 2.188 in Extended
Mi Item #04548284
MFR #RLS100

Mfr description
RLS100 CYL 10 TON 7/16 STROKE
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$829.09/each

Specifications

Dimensions

  • Base to Port
    0.625 in
  • Bore Size
    1.688 in
  • Dimensions
    2.188 x 3.250 in
  • Extended Height
    2.188 in
  • Piston Rod Diameter  
    0.750 in
  • Retracted Height
    1.750 in
  • Stroke  
    0.438 in
  • Weight
    3.30 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.236 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    1.000 in³
  • Series / Type
    RLS-Series / Low Profile
  • Tons at 10000 psi
    11.18 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)