1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Michigan (Tools/Dies)
768 2X4
Round, Hex or Square Pipe Die, Thread Size: 2 - 11-1/2, Die Shape: Square, Thread Standard: UN
MI ITEM #
04548844
MFR #
768 2X4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Michigan (Tools/Dies) 768 2X4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Michigan (Tools/Dies)
768 2X4
Round, Hex or Square Pipe Die, Thread Size: 2 - 11-1/2, Die Shape: Square, Thread Standard: UN
MI ITEM #
04548844
MFR #
768 2X4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
768 2"-11-1/2 PIPE DIE 4" SQUARE
Specifications
Die Shape
Square
Thread Standard
UN
Die Type
Solid
Die Material
Carbon Steel
Die Width
4 in
Thread Direction
Right Hand
Thread Size
2 – 11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data