Motion
VQD1251W-5MO-X16

SMC CORP OF AMERICA
VQD1251W-5MO-X16

Solenoid-operated Air Control Valve - 4-Way
Mi Item #04548993
MFR #VQD1251W-5MO-X16
Price$140.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1251W-5MO-X16

Solenoid-operated Air Control Valve - 4-Way
Mi Item #04548993
MFR #VQD1251W-5MO-X16

Mfr description
VQD1251W-5MO-X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.62/each

Specifications

Details

  • Flow Direction
    4-Way
  • For Use With Series
    VQD1000
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    4
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Response Time
    2 ms, 4 ms
  • Series
    VQD1000
  • Set Pressure Range
    0 to 101.5 psi
  • Unit Specification
    Single
  • Valve Series
    VQD1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)