Specifications
Dimensions
- End 1 Size1 in
- End 2 Size7/8 in
Details
- Adapter TypeStraight Adapter
- Description Keyword1 in Barb x 7/8 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 1-3/16–12
- Fitting ShapeStraight
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)