Motion
768 3/4X2.5
Round, Hex or Square Pipe Die, Thread Size: 3/4 – 14, Die Shape: Square, Thread Standard: UN
MI ITEM #04549014
MFR #768 3/4X2.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round, Hex or Square Pipe Die, Thread Size: 3/4 – 14, Die Shape: Square, Thread Standard: UN
MI ITEM #04549014
MFR #768 3/4X2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
768 3/4-14 PIPE DIE 2-1/2" SQUARE

Specifications

  • Die Shape
    Square
  • Thread Standard
    UN
  • Die Type
    Solid
  • Die Material
    Carbon Steel
  • Die Width
    2-1/2 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/4 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text