Motion
SYA7540-03T
VALVE, AIR PILOT, BASE MT
MI ITEM #04549037
MFR #SYA7540-03T
List Price$88.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT, BASE MT
MI ITEM #04549037
MFR #SYA7540-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.29/each for your price

Overview

Mfr description
SYA7540-03T 3/8 PORTS
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
  • Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Temperature Range
    -10 to +60 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Medium
    Air
  • Flow Direction
    6-Way
  • Port Size
    3/8 in
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Overall Height
    57 mm
  • Overall Length
    109.7 mm
  • Overall Width
    46 mm
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text