Motion
ERX-PN208T

SEALMASTER
ERX-PN208T

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 2.0000 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #04549055
MFR #ERX-PN208T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-PN208T

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 2.0000 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #04549055
MFR #ERX-PN208T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5700 in
  • Inner Ring Width  
    50.74 mm
  • Misalignment Angle
    None
  • Outer Ring Width  
    27.8 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    2.0000 in
  • Precision Rating
    ABEC 1
  • Weight
    2.04 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    PPS
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Internal Clearance
    Standard
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    ERX-PN208T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461342152
  • Max Rpm
    1750 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    7340 lbs
  • Radial Static Load Capacity
    4467 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Series
    ERX-PN-T
  • UPC_NO
    662461342152

Overview

Mfr description
ERX-PN208T
  • ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway
  • USDA H1 complaint food grade grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought