Motion
C64220
HSS Material, 5 Flutes
MI ITEM #04549157
MFR #C64220
Your Price$237.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 5 Flutes
MI ITEM #04549157
MFR #C64220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$237.86/each(List $273.53)

Overview

Mfr description
C64220 1 1/4-11 1/2 HS NPT 5F TAP

Specifications

  • Material
    HSS
  • Number Of Flutes
    5
  • Thread Length
    1.7500 in
  • Chamfer
    Semi-Bottoming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text