Motion
109-1549-006
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 15.03 in³/r Displacement, 1-1/2 in, 25 gpm
MI ITEM #04549260
MFR #109-1549-006
List Price$2,496.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 15.03 in³/r Displacement, 1-1/2 in, 25 gpm
MI ITEM #04549260
MFR #109-1549-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,496.90/each for your price

Overview

Mfr description
109-1549-006 MOTOR
  • 10 displacements
  • A variety of mounting flanges and output shafts
  • Reliable, proven design
  • High efficiency
  • Environmental protection options
  • Flexiblilty in designing this motor into a system
  • Options that fit well into tough applications

Specifications

  • Series
    4000 - Standard
  • Displacement
    15.03 in³/r
  • Continuous Torque
    6240 in
  • Max Rpm
    383 rpm
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Splined
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    1-1/2 in
  • Maximum Flow Rate
    25 gpm
  • Overall Height
    4.72 in
  • Overall Length
    11.61 in
  • Overall Width
    4.72 in
  • Seal Type
    Standard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Standard, 4 Bolt; 101.60 [4.000] Pilot Dia. 14.7 [.58] Slots On 127.00 [5.000] Dia. Bolt Circle. (SAE B)
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    303 rpm
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 4 in Pilot - SAE B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text