Motion
5974081
Spiral Point Tap - E026 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04549361
MFR #5974081
Price$49.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E026 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, 1/2 – 13 Thread Size, UNC
MI ITEM #04549361
MFR #5974081

Mfr description
5974081 414 E026 1/2-13 HSS TAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.26/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Length  
    0.9055 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    2
  • Series
    E026
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)