Motion
16AI-15I600
Hose End - 6.0000 in Size, I-Line Type, Stainless Steel Material
MI ITEM #04549447
MFR #16AI-15I600
Price$316.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6.0000 in Size, I-Line Type, Stainless Steel Material
MI ITEM #04549447
MFR #16AI-15I600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.05/each

Specifications

Dimensions

  • Size
    6.0000 in
  • Weight
    7.385 lbs

Details

  • Application
    Food Processing, Beverage, Wineries, Breweries, and Distilleries, Pet Products, Sanitary
  • Connection Type
    I-Line
  • For Use With
    I-Line Gasket, I-line/Q-line Bolted Clamp, I-line/Q-line Heavy Duty Clamp
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04
  • Thread Type
    I-Line
  • Type
    Female I-Line Solid End Cap

Overview

Mfr description
16AI-15I600 I-LINE SOLID END CAPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought