Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 200 Series, High Speed Steel Material, 1-25/32 in, 10-1/8 in Flute, 118 ° Point Angle, 17-1/8 in Overall Length
MI ITEM #04549453
MFR #203 1-25/32

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
203 1-25/32 #4MT TAPER SHANK DRILL

Specifications

  • Drill Bit Size
    1-25/32 in
  • Flute Length
    10-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Taper Shank Size
    5MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    17-1/8 in
  • Series
    200
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text