Motion
225014

GRACO INC
225014

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
MI ITEM #04549455
MFR #225014
Price$2,026.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
225014

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
MI ITEM #04549455
MFR #225014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,026.48/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/8 in NPT Female
  • Compatible Container Size
    120 lb
  • Hose Diameter
    1/4 in
  • Hose Length
    6 ft
  • Outlet Thread Connection
    NPT Female

Details

  • Application
    Industrial
  • Includes
    Pump, Hose and Fitting Kit, Cover, Follow Plate
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5000 psi
  • Pump Material
    Carbon Steel, Delrin, Buna-N, Polyurethane
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Series
    Fire-Ball

Overview

Mfr description
225014 FIREBALL 300 GREASE PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought