1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ProStat First Aid
431121
Sam Splint, 4 1/2'' X 36''
MI ITEM #
04549489
MFR #
431121
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ProStat First Aid 431121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProStat First Aid
431121
Sam Splint, 4 1/2'' X 36''
MI ITEM #
04549489
MFR #
431121
Mfr description
431121 SPLIT, SAM GRAY 4"
Splint, Usage Roll, Color Orange/Blue, Material Foam Covered Malleable Metal, Length 36 In., Width 4-1/2 In.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
Universal
Details
Body Part Application
Any Body Part
Color
Orange/Blue
Material
Foam Covered Malleable Metal
UPC_NO
669635430363
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items