Motion
91711

3M
91711

Scotch-Weld™ Hot Melt Glue - 12.0000 in, Open Time: 30 s, Package Size: 25 lb
MI ITEM #04549531
MFR #91711
Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91711

Scotch-Weld™ Hot Melt Glue - 12.0000 in, Open Time: 30 s, Package Size: 25 lb
MI ITEM #04549531
MFR #91711

Mfr description
91711 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive hot tack rapidly achieves handling strength for packaging and other applications
  • Low viscosity provides high flow rate to support fast-paced production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.46/each

Specifications

Dimensions

  • Container Size
    25 lbs
  • Diameter
    0.5000 in
  • Length
    12.0000 in
  • Package Size
    25 lb

Details

  • Color
    Light Tan
  • Heat Resistance
    +125 °F
  • Melt Type
    "Low Melt"
  • Open Time
    30 s
  • Package Type
    Case
  • Product Form
    Stick
  • Substrate
    Cardboard, Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)