Motion
481C 1-1/2
Countersink - 82 ° Angle, 3 Flutes, 1-1/2 in Body Dia., 3/4 in Shank Dia., Cobalt High Speed Steel Material
MI ITEM #04549749
MFR #481C 1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 1-1/2 in Body Dia., 3/4 in Shank Dia., Cobalt High Speed Steel Material
MI ITEM #04549749
MFR #481C 1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
481C 1-1/2 82 DEG COBALT COUNTERSIN

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1-1/2 in
  • Number Of Flutes
    3
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/4 in
  • Overall Length
    3 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    481C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text