Specifications
Dimensions
- Adjustable Width Increment3-3/4 in
- In Use Height22-1/4 in
Details
- Adjustable Opening31-3/4 to 35-1/2 in
- ColorYellow
- FinishPowder Coated
- MaterialCarbon Steel
- Product TypesGate
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)