Motion
PCJT45
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #04549778
MFR #PCJT45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #04549778
MFR #PCJT45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCJT45

Specifications

  • Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.4375 in, 1.5000 in, 1.5625 in, 40 mm
  • Bolt Center To Center Length
    5.6563 in
  • Overall Length Diameter
    4.1563 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Overall Depth
    56.7 mm
  • Series
    PCJT
  • UPC_NO
    035373099313
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text