Motion
899020

JUSTRITE
899020

Sure-Grip EX Safety Cabinet - Steel Material, Self Closing, Flammable Liquids Storage, 90 gal Capacity, Yellow Cabinet Color, Dims: 65 x 43 x 34 in
MI ITEM #04549830
MFR #899020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
899020

Sure-Grip EX Safety Cabinet - Steel Material, Self Closing, Flammable Liquids Storage, 90 gal Capacity, Yellow Cabinet Color, Dims: 65 x 43 x 34 in
MI ITEM #04549830
MFR #899020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    34 in
  • Dimensions
    65 x 43 x 34 in
  • Height
    65 in
  • Shelf Depth
    29 in
  • Width
    43 in

Details

  • Approval Listing Regulations
    ANSI MH28.1, Fire Code, International Fire Code, NFPA 1, NFPA 30, OSHA 29 CFR 1910.106(d)(3)
  • Capacity
    90 gal
  • Color
    Yellow
  • Door Type
    Self Closing
  • Fm Approval
    FM Approved
  • Hazardous Chemical Type
    Flammable Liquids
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Material
    Steel
  • Number Of Doors
    2
  • Number Of Shelves
    2

Overview

Mfr description
899020 90 GAL CAB SC YLW FLAM SAFE
  • U-LOC™ pad-lockable handle (padlock not included) allows for optional padlock for extra security
  • SpillSlope™ shelves directs spills to back and bottom of cabinets and adjust in 3” increments
  • Fail-safe three-point stainless steel bullet latch system provides easy, positive door closure
  • 18-gauge double-walled steel with 1.5” of insulation air space for fire resistance
  • Powder coat paint finish
  • Haz-Alert™ reflective labeling-hazard warning in three languages
  • Complies with OSHA and NFPA, FM approved on 12-, 30-, 45-, 60- and 90-gallon sizes
  • Color: Yellow
  • Made in the USA with a ten-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought