Overview
Mfr description
BGTG-1 TIRE GRIP ADHESIVE SPRAY
- The beauty of Tyre-Grip is that it is one of the few traction devices that give your car extra trsction yet poses no danger to highway and local road infrastructures or your car.
- Tyre-Grip is a thin resin film sprayed onto your tires, which makes it harmless to road surfaces, unlike tire studs or chains.
- Even more importantly, it does not run the risk of damaging your own drive train normally associated with chains or other traction devices.
- Lasts 20+ applications / All four tires
- Retains its effectiveness for approximately 50 miles
- Improves traction on tire treads up to 300% on slippery wet surfaces, black ice, sleet, and snowy roads, stated by the Norwegian State Technological Institute.
- Three times normal grip on wet (or black) ice at around +3 C (37.4°F). Grip increases during near freezing temperatures. "So the colder it gets..........the stronger it grips"
Specifications
- Container Size16 oz
- UPC_NO753378359057
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data