Motion
AF30P-060S-7-1B

SMC CORP OF AMERICA
AF30P-060S-7-1B

Air Filter Element - AF, 0.2500 in, 0.3750 in Ports, Polycarbonate
Mi Item #04549931
MFR #AF30P-060S-7-1B
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30P-060S-7-1B

Air Filter Element - AF, 0.2500 in, 0.3750 in Ports, Polycarbonate
Mi Item #04549931
MFR #AF30P-060S-7-1B

Mfr description
AF30P-060S-7-1B
  • Replacement filter element for series AF/AW
  • Non-woven fabric
  • 5µm filtration rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.10/each

Specifications

Dimensions

  • Filter Size
    30
  • Port Size
    0.2500 in, 0.3750 in
  • Weight
    20.87 g

Details

  • Additional Details
    Prevents contamination | Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Bowl Capacity
    25 ml
  • Bowl Material
    Polycarbonate
  • Element Material
    Bronze
  • Filter Rating
    5 μm
  • Filter Type
    Air Filter
  • Fluid Comp
    Air
  • For Use With
    AF30, AW30
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    Rc
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)