Motion
EVS7-8-FJG-D-3ZRA03FM0

SMC CORP OF AMERICA
EVS7-8-FJG-D-3ZRA03FM0

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid, 3/8 in
Mi Item #04550311
MFR #EVS7-8-FJG-D-3ZRA03FM0
Price$185.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-8-FJG-D-3ZRA03FM0

Solenoid-operated Air Control Valve - 4/5 Way, Double Solenoid, 3/8 in
Mi Item #04550311
MFR #EVS7-8-FJG-D-3ZRA03FM0

Mfr description
EVS7-8-FJG-D-3ZRA03FM0 VALVE ISO DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.55/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Flow Direction
    4/5 Way
  • For Use With Series
    VS7
  • Manifold Port(s)
    0.3750 in
  • Number Of Ports  
    4/5
  • Number Of Solenoids
    Double
  • Series
    VS7
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)