Motion
MB3550DX

GGB BEARINGS
MB3550DX

Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 50 mm Length, POM Material
Mi Item #04550344
MFR #MB3550DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB3550DX

Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 50 mm Length, POM Material
Mi Item #04550344
MFR #MB3550DX

Mfr description
MB3550DX METAL-POLYMER - DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Outside Diameter
    39 mm
  • Overall Length
    50 mm

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)