Motion
3206-BD-TVH-L285-C3

FAG (SCHAEFFLER)
3206-BD-TVH-L285-C3

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #04550387
MFR #3206-BD-TVH-L285-C3
Price$100.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3206-BD-TVH-L285-C3

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #04550387
MFR #3206-BD-TVH-L285-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.288 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3206-BD-TVH-L285-C3 DOUBLE ROW ANGULAR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    11900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31000 N
  • Radial Static Load Capacity
    22200 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012802632477

Overview

Mfr description
3206-BD-TVH-L285-C3 DOUBLE ROW ANGULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought