Motion
PEB22571YFH 4 7/16 PILLOW RLR BRG

LINK-BELT
PEB22571YFH 4 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #04550513
MFR #PEB22571YFH 4 7/16 PILLOW RLR BRG
Price$4,847.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22571YFH 4 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #04550513
MFR #PEB22571YFH 4 7/16 PILLOW RLR BRG

Mfr description
PEB22571YFH PILLOWBLK PE-B22571YFH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,847.23/each

Specifications

Dimensions

  • Base Height
    4.7500 in
  • Base To Bore Centerline
    4.7500 in
  • Base Width
    4-5/8 in
  • Bolt Center Diameter
    13.5000 in
  • Bolt Center To Center Length
    13.5000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    6.2500 in
  • Housing Dimensions
    16.5000 x 6.2500 x 9.3800 in
  • Housing Width
    6.2500 in
  • Inner Race Width
    6.2500 in
  • Inside Diameter
    4.4375 in
  • Length
    16.5000 in
  • Length Through Bore
    6.2500 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    9.3750 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.2500 in
  • Shaft Diameter
    4.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    90 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Additional Details
    Relubricatable | Powder Coated | Clearance Seal
  • Bearing Insert Material
    Steel
  • Bearing Number
    CSEB22571YH
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    13.5000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    109400 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Configuration
    Solid
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    PEB22571YFH
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    94300 lbf
  • Radial Static Load Capacity
    178000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB22571YH
  • Replacement Seal
    B572YHS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    159300 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864307048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)