Motion
HS125LP
Heat Star F170800 Portable Heater - 125000 Btu, Propane, Radiant, 3000 ft² Heating Area
MI ITEM #04550516
MFR #HS125LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170800 Portable Heater - 125000 Btu, Propane, Radiant, 3000 ft² Heating Area
MI ITEM #04550516
MFR #HS125LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS125LP 125,000BTU RADIANT HEATER

Specifications

  • BTU
    125000 Btu
  • Heat Transfer Type
    Radiant
  • Heating Power Source
    Propane
  • Heating Area
    3000 ft²
  • Application
    Agricultural Buildings, Construction Sites, Loading Docks, Recreation Areas, Remodeling Jobs, Repair Shops, Sheds & Barns, Sports Events, Workshops
  • Weight
    36.75 lbs
  • Additional Details
    Heats up to 3,000 sq. ft. Rugged, durable construction. No electricity required – heats during power outages. CSA certified. Fully assembled - ready to use. Welded frame, heat shield, safety shutoff, regulator, P.O.L. connection with 20' hose included (HOSE ONLY INCLUDED WITH LP MODEL). Recommended for operation on cylinders 60 lbs and large.
  • Manufacturer Product Page
  • Owner's Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text