Motion
SS-3642-24
Plain Sleeve & Flanged Bearing - 1.1290 in ID, 1.3160 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #04550544
MFR #SS-3642-24
List Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.1290 in ID, 1.3160 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #04550544
MFR #SS-3642-24

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$12.54/each for your price

Overview

Mfr description
SS-3642-24 1.129 X 1.316 X 1-1/2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .0075
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    1.3125 in
  • Description
    SS-3642-24 1.129 X 1.316 X 1-1/2in Pwdr Mtl Bro Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Series
    SS
  • Manufacturer Upc Number
    00846802046613
  • UPC_NO
    00846802046613
  • Weight
    0.1284 lbs
  • Manufacturer Catalog Number
    SS364224
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    1-1/8 in
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Outer Diameter
    1-5/16 in
  • Nominal Overall Length
    1-1/2 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text