Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male O-ring Boss
- End 1 Thread1-14 UNS, 7/8-14 UNF
- End 2 StyleFemale Face Seal Swivel, Male O-ring Boss
- End 2 Thread1-14 UNS, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6540
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)