Motion
UT8646
Air Hammer Drill - Pistol Grip Handle, 3700 bpm Impact Rate
MI ITEM #04550654
MFR #UT8646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 3700 bpm Impact Rate
MI ITEM #04550654
MFR #UT8646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UT8646 MEDIUM DUTY HAMMMER 2.5 LBS.

Specifications

  • Impact Rate
    3700 bpm
  • Variable Speed
    Variable Speed Not Included
  • Chipping
    Chipping
  • Handle Style
    Pistol Grip
  • Air Pressure
    90 psi
  • Air Consumption
    4 cfm
  • Inlet size
    1/4 NPT in
  • Overall Length
    6-1/4 in
  • Tool Weight
    2-5/8 lb
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text