Motion
T022039
3 Inch (75 mm) Air Cut off Tool, 0.5 HP / 370 W - 20000 RPM
Mi Item #04550668
MFR #T022039
Price$239.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch (75 mm) Air Cut off Tool, 0.5 HP / 370 W - 20000 RPM
Mi Item #04550668
MFR #T022039

Mfr description
CP861 CUT OFF TOOL
  • Heavy-duty high speed cutter
  • Rugged, energy efficient 0.5 HP (370 W) motor
  • Lightweight tool: 1.63 lbs (0.74kg)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.64/each

Specifications

Dimensions

  • Blade Diameter
    2-7/8 in
  • Grinding Wheel Diameter
    2-7/8 in
  • Overall Length
    7.8 in
  • Tool Weight
    0.74 kg
  • Weight
    1.63 lb

Details

  • Air Consumption @ Load
    8.5 cfm
  • Air Pressure
    90 psi
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451220396
  • Material
    Steel
  • Number Of Pieces
    1
  • Power Source
    Air
  • UPC_NO
    015451220396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)