Motion
D4107088
Screw Machine Length Drill Bit - 8.8 mm, Cobalt High Speed Steel Material, 40 mm Flute, 84 mm Overall Length
MI ITEM #04550671
MFR #D4107088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.8 mm, Cobalt High Speed Steel Material, 40 mm Flute, 84 mm Overall Length
MI ITEM #04550671
MFR #D4107088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D4107088 SM 8.8MM DRILL TIN 40FL 84

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    8.8 mm
  • Flute Length
    40 mm
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    84 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M42
  • Specification
    DIN 1897
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text