Overview
Mfr description
83221 TL50GYR TL50 TOWER LIGHT: 3-COLOR
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorRed, Green, Yellow
- Module Function3-Color Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data