Motion
8G-10FFORX90M

GATES RUBBER CO
8G-10FFORX90M

Back Bone - Steel Material, 0.5000 in Hose ID
Mi Item #04550737
MFR #8G-10FFORX90M
Price$70.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-10FFORX90M

Back Bone - Steel Material, 0.5000 in Hose ID
Mi Item #04550737
MFR #8G-10FFORX90M

Mfr description
8G-10FFORX90M NON BULK
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.97/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    0.5000 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    072053173475
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053173475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)