Motion
7208HG1DUJ74

NTN
7208HG1DUJ74

Duplex Angular Contact Bearing - Universal Flush Ground, 40 mm Bore, 80 mm OD, 36 mm Width, 25 ° Contact Angle, Open
MI ITEM #04550838
MFR #7208HG1DUJ74
Price$1,412.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208HG1DUJ74

Duplex Angular Contact Bearing - Universal Flush Ground, 40 mm Bore, 80 mm OD, 36 mm Width, 25 ° Contact Angle, Open
MI ITEM #04550838
MFR #7208HG1DUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,412.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7208HG1DUJ74 BEARING
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520174941
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7208HG1DUJ74 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought